Shop All Mobile Workbenches & Workstations
Lakeside
24"W x 48"L x 34"H, SS Instrument Table, H-Brace Style
Mfr # 8393
Zoro # G7119808
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$852.50
Free 30-Day Returns
Key Features
- Width 48 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 8393
- Zoro # G7119808
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 3 in |
Depth | 24 in |
Caster Width | 3 in |
Overall Height Range | 34 in |
Overall WxD | 48 in x 24 in |
Work Surface Width | 48 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 24 in |
Wheel Diameter | 3 in |
Overall Fixed Height | 34 in |
Description
Instrument Table,H Frame,SS,48 X 24, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- ZORO SELECT Desk, Rolling (1DE91)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- Lakeside Mobile Workbenches & Workstations