Shop All Mobile Workbenches & Workstations
Lakeside
24"W x 36"L x 34"H, SS Instrument Table, H-Brace Style
Mfr # 8391
Zoro # G7083679
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$756.00
Free 30-Day Returns
Key Features
- Width 36 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 8391
- Zoro # G7083679
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Depth | 24 in |
Caster Width | 3 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 3 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 24 in |
Overall Height Range | 34 in |
Work Surface Depth | 24 in |
Description
Instrument Table,H Frame,SS,36 X 24, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- ECONOCO Mondo Mannequins Gene White Male Abstract Mannequin, Pose 5 W/ base (GEN-5H)
- LEWIS BINS+ Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W (SO4822-7BLUE)
- VESTIL Level Gauge, Drum, 55 gal. Horizontal (DGLI-4)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- Lakeside Mobile Workbenches & Workstations