Shop All Recycling Bins
Lakeside
23 gal Recycling Bin, Stainless Steel
Mfr # 3318
Zoro # G0899475
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,776.00
Free 30-Day Returns
Key Features
- Height 34-1/2 in
- Material Stainless Steel
- Total Capacity 23 gal
- Depth 23-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 3318
- Zoro # G0899475
- UPC # 747069137901
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 34-1/2 in |
Depth | 23-1/4 in |
Details
Item | Recycling Bin |
Material | Stainless Steel |
Total Capacity | 23 gal |
Description
Stainless Waste/Recycle Station-Top Acce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Toilet Bowl Cleaner, 5 gal, Bucket (BSI1042)
- ARMSTRONG FLOORING Armstrong Shinekeeper 32 Oz. Resilient Floor Finish (00391601)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- ETTORE Golden Glove Sleeve 18 Inch 6 Pack, 6PK (51018x6)
- LAKESIDE 23 gal Recycling Bin, Stainless Steel (4315)
- SAFCO Half-Round Recycling Bin (9447BU)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- KV KV FEQT35LB PT 35 qt Platinum Waste Bin Lids (FEQT35LB PT)
- EXACO 43 gal Compost Bin, Blue/Satin Brass (Mr Spin)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- Lakeside Recycling Bins