Shop All Recycling Bins
Lakeside
23 gal Recycling Bin, Stainless Steel
Mfr # 3315
Zoro # G0899335
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Height 34-1/2 in
- Material Stainless Steel
- Depth 23-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 3315
- Zoro # G0899335
- UPC # 747069137895
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 34-1/2 in |
Depth | 23-1/4 in |
Details
Item | Recycling Bin |
Total Capacity | 23 gal |
Material | Stainless Steel |
Description
Stainless Waste/Recycle Station-Top Acce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWBANK Steam Dynamo Multi-Tool Steam Cleaner (SC1000)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- LAKESIDE 23 gal Recycling Bin, Stainless Steel (4315)
- SAFCO 40 gal Round Recycling Bin, Stainless Steel, Aluminum, Rigid Plastic (9941SS)
- RUBBERMAID COMMERCIAL Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow (2007919)
- GLUTTON Rubbermaid® Glutton® Recycling Container Lid, 56 Gallon, 26 5/8" x 23" x 13 1/2", Blue, 1/Each (RUB181LBLU)
- RUBBERMAID COMMERCIAL Square Square Recycling Container, 23 gal., 15-, Blue, Plastic (RUB152CBLU)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- Lakeside Recycling Bins