Shop All Dunnage Racks
Lakeside
20"W x 60"L x 8"H Alum. Dunnage Rack
Mfr # 9072
Zoro # G7169340
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 60"
- Height 8"
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 9072
- Zoro # G7169340
- UPC # 747069030738
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 20" |
Height | 8" |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 1500 lb. |
Description
Dunnage Rack,Alum,1500 lb Cap,20 In.x60 In.x8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D950)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 21 1/4 in H x 12 1/4 in D (006-95)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- Lakeside Dunnage Racks