Shop All Dunnage Racks
Lakeside
20"W x 60"L x 12"H Alum. Dunnage Rack
Mfr # 9082
Zoro # G7145881
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 60"
- Height 12"
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 9082
- Zoro # G7145881
- UPC # 747069030752
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 20" |
Height | 12" |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 1500 lb. |
Description
Dunnage Rack,Alum,1500lb Cap,20 In.x60 In.x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- Lakeside Dunnage Racks