Shop All Dunnage Racks
Lakeside
20"W x 36"L x 12"H Alum. Dunnage Rack
Mfr # 9080
Zoro # G7126659
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 12"
- Load Capacity 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 9080
- Zoro # G7126659
- UPC # 747069030745
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 20" |
Height | 12" |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2000 lb. |
Description
Dunnage Rack,Alum,2000lb Cap,20 In.x36 In.x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Beige (30255STONE)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 3 in W, 4 in H, 50 PK (DSB101/103/105CO)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- STRUCTURAL PLASTICS Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D (DT9636)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- Lakeside Dunnage Racks