Shop All Mobile Workbenches & Workstations
Lakeside
16"W x 20"L x 34"H, SS Instrument Table, H-Brace Style
Mfr # 8386
Zoro # G7123947
product price: $672.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$672.00
Free 30-Day Returns
Key Features
- Width 20 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 8386
- Zoro # G7123947
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 20 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 16 in |
Overall Width | 20 in |
Caster Dia. | 3 in |
Caster Width | 3 in |
Depth | 16 in |
Wheel Diameter | 3 in |
Overall Fixed Height | 34 in |
Work Surface Width | 20 in |
Overall Height Range | 34 in |
Overall WxD | 20 in x 16 in |
Work Surface Depth | 16 in |
Height Adjustability | Fixed Height |
Description
Instrument Table,H Frame,SS,20 X 16, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, 11 in L, Blue (IDR204BL)
- ECONOCO Linea Double Bar Rack (LNH60)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- Lakeside Mobile Workbenches & Workstations