Shop All Coveralls & Overalls
This Product is Discontinued
Lakeland
XL, Gray, Zipper (Discontinued)
Mfr # PBLC3T110-XL
Zoro # G3835964
This Product is Discontinued
Key Features
- Size XL
- Color Gray
- Material Polypropylene
- Fabric Weight 4.5 oz
- Inseam 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC3T110-XL
- Zoro # G3835964
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 57-1/2 in |
Fits Waist Size | 57 1/2 in |
Disposable Clothing Size | XL |
Named Size | XL |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.