Shop All Traffic Safety Vests and Apparel
Lakeland
Vest, Mesh, 5Pt Baw, Gg, Mpt, R/O, PK50
Mfr # V+AM-OSC2GBV-O-O
Zoro # G1226690
product price: $26.59
/pk 50, $0.53/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size O
- Material FR Treated Polyester Mesh
- Features Flame Resistant; Classic 5 Point Break-Away Vest; Silver Trim on 4" Gro-Grain; Inside Left Chest Pocket; Two Mic Tabs; Hook and Loop Front Closure; Adjustable Sides; 27" Length; Fits (M-2X)
- Standards ANSI 107-2010, ANSI 207-2006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # V+AM-OSC2GBV-O-O
- Zoro # G1226690
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | O |
Details
Item | Safety Vest |
Color | Orange |
Material | FR Treated Polyester Mesh |
Features | Flame Resistant; Classic 5 Point Break-Away Vest; Silver Trim on 4" Gro-Grain; Inside Left Chest Pocket; Two Mic Tabs; Hook and Loop Front Closure; Adjustable Sides; 27" Length; Fits (M-2X) |
Standards | ANSI 107-2010, ANSI 207-2006 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- KISHIGO High-Visibility Vest, Purple, 2XL/3XL (B129-2X-3X)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1243-M)
- MILWAUKEE TOOL Mesh Safety Vest (48-73-2245)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- Lakeland Workwear and Protective Clothing