Shop All Traffic Safety Vests and Apparel
Lakeland
Vest, Fr Mod, Ht Trim, L/Y
Mfr # V-8A0112VLM
Zoro # G1227025
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Yellow
- Material Solid Modacrylic
- Features 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
- Standards ANSI 107-2010 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # V-8A0112VLM
- Zoro # G1227025
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Details
Item | Safety Vest |
Color | Lime/Yellow |
Material | Solid Modacrylic |
Features | 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front |
Standards | ANSI 107-2010 Class 3 |
Description
Vest, Fr Mod, Ht Trim, L/Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- RADIANS Cooling 3-in-1 Fleece Balaclava - Hi Vis Green (RWL26HVG)
- NEVS Instrument Marking Tape 3/8" Green (CS-IMT-Green)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Sprinkler Room, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12546)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1083-L)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN48)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- Lakeland Traffic Safety Vests and Apparel