Shop All Traffic Safety Vests and Apparel
Lakeland
Vest, Fr Mod, Ht Trim, L/Y
Mfr # V-8A0112VL3
Zoro # G1226989
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Yellow
- Material Solid Modacrylic
- Features 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
- Standards ANSI 107-2010 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # V-8A0112VL3
- Zoro # G1226989
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Safety Vest |
Color | Lime/Yellow |
Material | Solid Modacrylic |
Features | 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front |
Standards | ANSI 107-2010 Class 3 |
Description
Vest, Fr Mod, Ht Trim, L/Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, (RWG10XL)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- CONDOR 4XL Class 2 High Visibility Vest, Lime (11K780)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- Lakeland High Visibility Clothing