Shop All High Visibility Vests
Lakeland
Vest, , Chemical, One Size, Blue
Mfr # CV56
Zoro # G911353247
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CV56
- Zoro # G911353247
- Country of Origin Unknown
- Category High Visibility Vests
Description
Working in HazMat/Protective suits can make anyone lose their cool. The Phase Change Cool Vests worn under these suits give the user a greater degree of comfort. In fact, it creates a climate of 58° F. /14° C for up to three hours depending on work environment._x000D__x000D_How Do They Work?_x000D__x000D_These vests create a cooling energy from a unique Phase Change Material that is mechanically sealed in durable inserts. After freezing the inserts in ice water or a refrigerator for just 30 minutes, the vests deliver the constant cool temperature._x000D__x000D_Unlike frozen water or gel products, our Phase Change Material maintains a consistent temperature of 58° F. /14° C during its transition from a solid to a liquid. This ensures that the wearer receives a constant cooling temperature throughout the entire two to three hour period._x000D__x000D_Comfort is Key_x000D__x000D_Designed for comfort, these vests are washable and lightweight. The built-in side and shoulder adjustments provide a better fit. To suit a variety of users, the vests come in many styles, sizes and fabrics, including polycotton and fabric made with Nomex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, M (RAPCR5)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 2XL (C44122)
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- PORTWEST Premium Surveyors Vest, L (US375)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - XL (NM-SV-102-YW-XL)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-2X/3X)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5202)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-4XL/5XL (3136-4XL/5XL)
- Lakeland High Visibility Vests