Shop All General Purpose Gloves
Lakeland
Thermbar Knit Glove
Mfr # 6100R
Zoro # G1224030
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 6100R
- Zoro # G1224030
- Country of Origin Mexico
- Category General Purpose Gloves
Details
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- MOLDEX N95 Disposable Respirator, M/L, White, PK15 (2600N95)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- LIFT SAFETY TRADER Glove Grey Slip OnOff Cuff (GTR-17YBR2L)
- HESTRA Washable, flexible, synthetic suede K, PR (KIDS KOBOLT)
- SAFE HANDLER ECO Assembly Gloves, Large/X-Large, PR (SH-ES-LXL-797-ECO)
- WOMANSWORK Womanswork Digger Gloves (508M)
- MCR SAFETY ted Cotton Clute Medium Weight, PK12 (8800)
- CONDOR Chore Gloves, Green, 16 oz., Cotton, PR (48UR62)
- CONDOR String Knit Gloves, Polyester/Cotton, White, X-Large (2UTZ5)
- Lakeland Gloves & Hand Protection