Shop All Coated Gloves
Lakeland
Spidergrip Hppe Poly Dipped Glove, Sz.XL
Mfr # 96-5205XL
Zoro # G1224959
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 96-5205XL
- Zoro # G1224959
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Glove |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Large, Gray (18163)
- STEINER INDUSTRIES Welding Gloves, MIG/TIG Application, PR (P210-M)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113121)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-10)
- BDG NBR Coated 21 ga. HPPE, Large (99-1-9560-9)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- WEST CHESTER PROTECTIVE GEAR John Deere Women's Foam Palm Dipped Gloves Black/Pink L 1 pair (JD00021-W)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (19L498)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- Lakeland Gloves & Hand Protection