Shop All Disposable Sleeves
Lakeland
Sleeves, 18 In. L, White, PK25
Mfr # PBLC2B850P-18
Zoro # G3900032
Sold in multiples of 4 for $230.60
$230.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Overall Length 18 in
- Seam Style Bound
- Thickness 16 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # PBLC2B850P-18
- Zoro # G3900032
- Country of Origin Multiple
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | White |
Material | ChemMax(R) 2 |
Seam Style | Bound |
Thickness | 16 mil |
Cuff Style | Elastic |
Sleeves Primary Material | ChemMax 2 |
Series | ChemMax(R) 2 |
Resistant To | CHEMMAX 2 |
Wrist Closure | Elastic |
Description
Chemical Resistant Sleeves, Color White, Material ChemMax(R) 2, Overall Length 18 in, Seam Style Bound, Series ChemMax(R) 2, Sleeves Primary Material ChemMax 2, Thickness 16 mil, Wrist Closure Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-12560)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- MARCOM Workplace Harassment Office DVD Program (V0000579EM)
- LAKELAND Micromax Ns Sleeves, Pair, PK100 (CTL850P-18)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- TINGLEY RUBBER Tingley S22167 Iron Eagle Protective Sleeves, Gold, L (S22167.LG)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- PIP Disposable Sleeve, White, 16" L, PK1000 (2416PE)
- Lakeland Workwear and Protective Clothing