Shop All Disposable Shoe Covers
Lakeland
Shoe Cover, MicroMax, White, L/XL, PK200
Mfr # TG901P-XL
Zoro # G1927298
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size XL
- Color White
- Closure Type Elastic
- Standards ASTM D3776, ASTM D5034, ASTM D5733, EN1149-5:2006
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # TG901P-XL
- Zoro # G1927298
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | L/XL |
Named Size | XL |
Overall Height | 6 in |
Details
Item | Shoe Cover |
Color | White |
Closure Type | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, EN1149-5:2006 |
Packaging | Bulk |
Description
Shoe Cover, Color White, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- PORTWEST Classic Rain Jacket, XXL (US440)
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- LAKELAND Micromax Ns Shoe Cover, White, XL, PK400 (CTL901-L/XL)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- Lakeland Disposable Shoe Covers