Shop All Disposable Shoe Covers
Lakeland
Shoe Cover, MicroMax NS, Gray, L/XL, PK200
Mfr # 901NSP-XL
Zoro # G1927429
product price: $230.99
/pk 200, $1.15/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MicroMax(R) NS
- Size L/XL
- Named Size XL
- Color Gray
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 901NSP-XL
- Zoro # G1927429
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | L/XL |
Named Size | XL |
Overall Height | 6 in |
Details
Item | Shoe Cover |
Material | MicroMax(R) NS |
Color | Gray |
Closure Type | Elastic |
Seam Style | Serged |
Standards | ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, ASTM D737, EN1149-5:2006 |
Liquid Dispersal Type | Splash |
Packaging | Bulk |
Description
Shoe Cover, Closure Type Elastic, Color Gray, Hazard Type Hazardous Liquids, Liquid Dispersal Type Splash, Material MicroMax(R) NS, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Wrist Support, Ambidextrous, Black (311-068)
- NMC Right-To-Know Center 2 Racks With Binder (RTK82)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- LAKELAND Micromax Ns Shoe Cover, White, XL, PK400 (CTL901-L/XL)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300 (IC461SWHLG03000B)
- DUPONT DuPont Tyvek 400 Shoe Covers, 5inH, Gray, 200/Case (FC450SGY00020000)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- Lakeland Disposable Shoe Covers