Shop All Rain Pants
Lakeland
Rain Bib Pant With Leg Zippers, L/Y
Mfr # ABPU10LYZ-XL
Zoro # G1223936
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Lime Yellow
- Material Polyurethane with Cotton Knit
- Inseam 29"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # ABPU10LYZ-XL
- Zoro # G1223936
- Country of Origin China
- Category Rain Pants
Dimensions
Size | Xl |
Fits Waist Size | 36" to 38" |
Details
Item | Flame-Resistant Rain Bib Pants |
Color | Lime Yellow |
Material | Polyurethane with Cotton Knit |
Inseam | 29" |
Gender | Unisex |
Features | Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings |
High-Visibility | No |
Standards | ISEA 107-2020 |
Description
Flame-Resistant Rain Bib Pants, Gender Unisex, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- LACROSSE ZXT Insulator III Chest Black, 7, PR (191200-7)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- PORTWEST Portwest Rain Trousers, S (S441)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-32)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XXL)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- Lakeland Rain Pants