Shop All Coated Gloves
Lakeland
Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK
Mfr # 7-3101XL
Zoro # G3301518
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 7-3101XL
- Zoro # G3301518
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Coverage | Palm |
Coating Material | Polyurethane |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- MASTER LOCK Lockout Padlock, KD, Blue, 3"H (411BLU)
- MSA SAFETY Hood, Tychem(TM) SL, White, PK4 (10083382)
- LAKELAND Poly Cotton Latex Dipped Glove (7-1506XL)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-08)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- BOSS Arctik Blast Gloves, Men's, L, Knit Wrist Cuff, Latex Coating, Nylon Glove, BlackGreen (7845L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- GREASE MONKEY GLOVE GORILLA GRIP XL (25054-26)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (VPN96790S)
- Lakeland Gloves & Hand Protection