Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Navy Nomex Coverall, 6.0 Oz., PK10
Mfr # C0201352
Zoro # G1225561
product price: $1,595.99
/pk 10, $159.60/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 6 oz
- Closure Type Zipper
- ATPV Rating 5.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C0201352
- Zoro # G1225561
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
Color | Navy |
Material | Nomex(R) IIIA |
Fabric Weight | 6 oz |
Closure Type | Zipper |
ATPV Rating | 5.7 cal/sq cm |
Arc Flash PPE Category | 1 |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Zipper Material | Brass |
Pass Through Pockets | 1 |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 5.7 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Navy, Fabric Weight 6 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- FEDERAL SIGNAL Gong Bell (A6)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- VIKING Viking FR PU Pant (6050FRP-L)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- Lakeland Arc Flash and Flame Resistant Clothing