Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Navy Nomex Coverall, 6.0 Oz., PK10
Mfr # C0201342
Zoro # G1225528
product price: $1,595.99
/pk 10, $159.60/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- ATPV Rating 5.7 cal/sq cm
- Color Navy
- Material Nomex(R) IIIA
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C0201342
- Zoro # G1225528
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
Arc Flash PPE Category | 1 |
ATPV Rating | 5.7 cal/sq cm |
Color | Navy |
Material | Nomex(R) IIIA |
Closure Type | Zipper |
Fabric Weight | 6 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Pass Through Pockets | 1 |
Zipper Material | Brass |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 5.7 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Navy, Fabric Weight 6 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4602)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Egg Blue (495853)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- STANCO MFG. Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue, (FRC681NB-XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- Lakeland Workwear and Protective Clothing