Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Navy Nomex Coverall, 4.5 Oz., PK10
Mfr # C0101352
Zoro # G1225099
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 4.5 oz
- Closure Type Zipper
- ATPV Rating 4.6 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C0101352
- Zoro # G1225099
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
Color | Navy |
Material | Nomex(R) IIIA |
Fabric Weight | 4.5 oz |
Closure Type | Zipper |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Zipper Material | Brass |
Pass Through Pockets | 1 |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Navy, Fabric Weight 4.5 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- KISHIGO M, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-M)
- MAXIFOAM PREMIUM VF, CoatedGloves, Nitrile, XL, W/G, 43FJ93, PR (34-800V/XL)
- HEXARMOR Safety Glasses, VS300, Clear+1.0 (11-19005-09)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- ARIAT Bib Overalls, Navy, XL (10034731)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- Lakeland Arc Flash and Flame Resistant Clothing