Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Navy Nomex Coverall, 4.5 Oz., PK10
Mfr # C0101350
Zoro # G1225080
product price: $1,332.99
/pk 10, $133.30/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 4.5 oz
- Closure Type Zipper
- ATPV Rating 4.6 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C0101350
- Zoro # G1225080
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
Color | Navy |
Material | Nomex(R) IIIA |
Fabric Weight | 4.5 oz |
Closure Type | Zipper |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Pass Through Pockets | 1 |
Zipper Material | Brass |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Navy, Fabric Weight 4.5 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaGuard 5040, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, L (5040)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Black, Plain, PR (75108/15)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular (101017-410 56 REG)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- PORTWEST FR Antistatic Coverall, L (UFR21)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Lakeland Arc Flash and Flame Resistant Clothing