Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Navy Nomex Coverall, 4.5 Oz., PK10
Mfr # C0101342
Zoro # G1225047
product price: $1,337.99
/pk 10, $133.80/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 4.5 oz
- Closure Type Zipper
- ATPV Rating 4.6 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C0101342
- Zoro # G1225047
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
Color | Navy |
Material | Nomex(R) IIIA |
Fabric Weight | 4.5 oz |
Closure Type | Zipper |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Zipper Material | Brass |
Pass Through Pockets | 1 |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Navy, Fabric Weight 4.5 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- VF IMAGEWEAR Red Kap® Enhanced Visibility Long Sleeve Work Shirt, Fluorescent Yellow/Green, Regular, L (SS14YERGL)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- STANCO MFG. Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue, (FRC681NB-XL)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls