Shop All Traffic Safety Vests and Apparel
Lakeland
Mod Mesh Vest, with ES Logo Size XL
Mfr # V-8AM0322ZLX-ES
Zoro # G0126583
product price: $100.99
/ea
Sold in multiples of 50 for $5,049.50
Free Shipping & Returns
$5,049.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Mesh
- Total Number of Pockets 0
- Fabric Construction Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # V-8AM0322ZLX-ES
- Zoro # G0126583
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Vest |
Material | Mesh |
Total Number of Pockets | 0 |
Fabric Construction | Mesh |
Description
Vest, Vest Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1506-XL)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- PIP Class 2, Economy Mesh Vest, No Pocket (302-MVGOR-L)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- PIONEER Solid Vest, Navy, 2/3XL (V1021580U-2/3XL)
- Lakeland Traffic Safety Vests and Apparel