Shop All Traffic Safety Vests and Apparel
Lakeland
Mod Mesh Vest, with ES Logo Size 3X
Mfr # V-8AM0322ZL3-ES
Zoro # G0126601
product price: $102.99
/ea
Sold in multiples of 50 for $5,149.50
Free Shipping & Returns
$5,149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Mesh
- Fabric Construction Mesh
- Total Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # V-8AM0322ZL3-ES
- Zoro # G0126601
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Vest |
Material | Mesh |
Fabric Construction | Mesh |
Total Number of Pockets | 0 |
Description
Vest, Vest Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- ERGODYNE Two-Tone Surveyors Vest, Orange, 2XL/3XL (8248Z)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-M (SV22GL-2ZGM-M)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, L, Reg (HVV046)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- Lakeland Traffic Safety Vests and Apparel