Shop All Disposable Sleeves
Lakeland
Micromax Ns Sleeves, Pair, PK100
Mfr # CTL850P-18
Zoro # G1223848
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material MicroMax NS
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # CTL850P-18
- Zoro # G1223848
- Country of Origin Multiple
- Category Disposable Sleeves
Details
Item | Sleeve, elastic both ends, 18IN., serged seam, white |
Color | White |
Material | MicroMax NS |
Industry Type | Healthcare |
Description
Sleeve, elastic both ends, 18IN., serged seam, white, Color White, Material MicroMax NS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- ZORO SELECT Disposable Sleeves, White, Microporous Fabric (AG-KG)
- Lakeland Disposable Sleeves