Shop All Disposable Shoe Covers
Lakeland
Micromax Ns Shoe Cover, PK400
Mfr # CTL901-2X
Zoro # G0623887
product price: $106.99
/pk 400, $0.27/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material MicroMax(R) NS
- Size 2X
- Named Size 2XL
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL901-2X
- Zoro # G0623887
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | 2X |
Named Size | 2XL |
Height - Minimum | 71 in |
Height - Maximum | 76 in |
Details
Item | Shoe Cover, elastic ankles, serged seam, white |
Material | MicroMax(R) NS |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Coverall Material | MicroMax(R) NS |
Ankle Closure | Elastic |
Packaging | Bulk |
Description
Shoe Cover, elastic ankles, serged seam, white, Ankle Closure Elastic, Color White, Height - Maximum 76 in, Height - Minimum 71 in, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- NMC Blue W/1 3/4 Body Safety Lock-Out Pad (MP410BL)
- NMC Emergency Dial 911 Sign - Bilingual, SFA3R (SFA3R)
- LAKELAND Micromax Ns Shoe Cover, White, XL, PK400 (CTL901-L/XL)
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Extra Large (117-60-03)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- Lakeland Workwear and Protective Clothing