Shop All Disposable Shirts and Jackets
Lakeland
Micromax Ns Shirt, PK50
Mfr # CTL201-2X
Zoro # G0623850
product price: $162.99
/pk 50, $3.26/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Film Laminate
- Closure Type Snap
- Cuff Style Open
- Series MicroMax(R)
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL201-2X
- Zoro # G0623850
- Country of Origin Multiple
- Category Disposable Shirts and Jackets
Dimensions
Size | 2XL |
Sleeve Length Type | Long |
Named Size | 2XL |
Details
Item | Shirt, long sleeve, serged seam, white |
Material | Microporous Film Laminate |
Closure Type | Snap |
Cuff Style | Open |
Series | MicroMax(R) |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Features | Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight |
Description
Shirt, long sleeve, serged seam, white, Closure Type Snap, Cuff Style Open, Features Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight, Material Microporous Film Laminate, Named Size 2XL, Series MicroMax(R), Sleeve Length Type Long, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- INTERNATIONAL ENVIROGUARD SMS Long Sleeve Shirt, 3XL, Wht, PK30, 3XL, 30 , White, SMS, Snap (2201)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- KEYSTONE SAFETY Disposable Shirt , Xl , White , Keyguard(R) , Pullover (ST-KG-XL)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X005000)
- Lakeland Disposable Shirts and Jackets