Shop All Work Pants and Shorts
Lakeland
Micromax Ns Pants, PK50
Mfr # CTL301-LG
Zoro # G1223811
product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material MicroMax(R) NS
- Seam Style Serged
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL301-LG
- Zoro # G1223811
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L |
Named Size | L |
Details
Item | Pant, elastic waist, serged seam, white |
Color | White |
Material | MicroMax(R) NS |
Seam Style | Serged |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Industry Type | Healthcare |
Waist Closure | Elastic |
Material Weight | 1.55 oz/sq yd |
Description
Pant, elastic waist, serged seam, white, Color White, Material MicroMax(R) NS, Material Weight 1.55 oz/sq yd, Named Size L, Seam Style Serged, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- Lakeland Workwear and Protective Clothing