Shop All Work Pants and Shorts
Lakeland
Micromax Ns Pants, PK50
Mfr # CTL301-2X
Zoro # G1224898
product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material MicroMax(R) NS
- Seam Style Serged
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL301-2X
- Zoro # G1224898
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Pant, elastic waist, serged seam, white |
Color | White |
Material | MicroMax(R) NS |
Seam Style | Serged |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Industry Type | Healthcare |
Waist Closure | Elastic |
Material Weight | 1.55 oz/sq yd |
Description
Pant, elastic waist, serged seam, white, Color White, Material MicroMax(R) NS, Material Weight 1.55 oz/sq yd, Named Size 2XL, Seam Style Serged, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- ZORO SELECT Flagging Tape, Fluorescent Orange, 150 ft (1EC17A)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9W, PR (807-6003 9W)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, BLACK, 36X32 (101119-002-36-32)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- Lakeland Work Pants and Shorts