Shop All Disposable Lab Coats
Lakeland
Micromax Ns Lab Coat, PK30
Mfr # CTL140-2X
Zoro # G0481638
product price: $121.99
/pk 30, $4.07/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material MicroMax(R) NS
- Size 2XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL140-2X
- Zoro # G0481638
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Height - Maximum | 4 in |
Height - Minimum | 11 in |
Details
Item | Labcoat, snap front, no pockets, long sleeve, serged seam, white |
Color | White |
Material | MicroMax(R) NS |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Open |
Product Type | Lab Coat |
Description
Labcoat, snap front, no pockets, long sleeve, serged seam, white, Attached Hood No, Closure Type Snaps, Color White, Height - Maximum 4 in, Height - Minimum 11 in, Material MicroMax(R) NS, Named Size 2XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, Caution, PK5 (PL4069)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B161/10)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Disp. Coat, L, Proclean, White, PK30 (PC270SWHLG00300B)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 4XL (31TV12)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- BODYFILTER 95+ Lab Coat, 3XL, Body Filter 95+(TM), PK50 (4025NE-3XL)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- Lakeland Disposable Lab Coats