Shop All Disposable Lab Coats
Lakeland
Micromax Ns Lab Coat, PK30
Mfr # CTL101-2X
Zoro # G1226410
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Number of Pockets 2
- Seam Style Serged
- Cuff Style Open
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # CTL101-2X
- Zoro # G1226410
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Chest Size - Minimum | 116 mm |
Height - Maximum | 194 mm |
Chest Size - Maximum | 124 mm |
Height - Minimum | 189 mm |
Details
Item | Labcoat, snap front, 2 pockets, long sleeves, serged seam, white |
Number of Pockets | 2 |
Seam Style | Serged |
Cuff Style | Open |
Color | White |
Material | MicroMax(R) NS |
Anti-Static | Yes |
Standards | EN 14126 |
Industry Type | Healthcare |
Attached Hood | No |
Pattern | Solid |
Wrist Closure | Open |
Product Type | Lab Coat |
Description
Labcoat, snap front, 2 pockets, long sleeves, serged seam, white, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 124 mm, Chest Size - Minimum 116 mm, Color White, Cuff Style Open, Height - Maximum 194 mm, Height - Minimum 189 mm, Material MicroMax(R) NS, Named Size 2XL, Number of Pockets 2, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- BDG Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair (30-1-411PP)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, XL, 12PK (39-C122/XL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21L)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT LG 25/Cs (10029)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, XL, PK30 (LC-32632-4)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- Lakeland Workwear and Protective Clothing