Shop All General Purpose Gloves
Lakeland
Light Knit Glove W/Microgard, 13 Gauge
Mfr # 9200S
Zoro # G3591010
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 9200S
- Zoro # G3591010
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16" (2000***)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- BOWMAN DISPENSERS Quick Reference Guide, Transmission Based (RG-006)
- FLORSHEIM Oxford Shoe, D, 12, Brown, PR (FS2006)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7152E)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- WELLS LAMONT Wrk Gloves Comfrthyde L (984LC)
- BIG TIME PRODUCTS Lg Reusable Ltx Glove (12412-26)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7144E)
- TRI STAR Paint Glove, Low Lint, 277 Black, M, PK12 (TSG-277-M)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8933B)
- Lakeland General Purpose Gloves