Shop All General Purpose Gloves
Lakeland
Light Knit Glove W/Microgard, 13 Gauge
Mfr # 9200M
Zoro # G3591001
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 9200M
- Zoro # G3591001
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Details
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25 (Y604042)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- GEORGIA BOOT AMP Insole, MEM (GB00110)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- X-20 Glove, Hi Vis Back, Black/Yellow, XL, PR (2137HY/11)
- CUSTOM LEATHERCRAFT 125Xl Gloves Handyman Work Xlr 125XL (9230905)
- GLOBAL INDUSTRIAL String Knit Gloves, Men's, 1-Dozen (708354L)
- BOSS V2 Flexi-Grip Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Green L 1 pair (8412L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Large, 3PK (9105-3)
- Lakeland General Purpose Gloves