Shop All Coated Gloves
Lakeland
Latex Coated Gloves, Palm Coverage, Black, L, 12PK
Mfr # 7-2506L
Zoro # G3301448
product price: $14.25
/pk 12, $1.19/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 7-2506L
- Zoro # G3301448
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Color | Black |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Coverage | Palm |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- BRADY Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow (THT-21-8591-YL)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Yellow (1400)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Steel Only No Trash Sign, Landscape, 10PK (OS-NS-D-35-L-18451-10PK)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size L (9) (99-1-9500-9)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- Lakeland Gloves & Hand Protection