Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 72, 68x30, White
Mfr # PBLC314-2472
Zoro # G5181513
product price: $77.99
/ea
Sold in multiples of 12 for $935.88
Free Shipping & Returns
$935.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2472
- Zoro # G5181513
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 6XL |
Fits Chest Size | 72 in |
Fits Waist Size | 68 in |
Maximum Waist Size | 68 in |
Maximum Chest Size | 72 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 72 in, Maximum Waist Size 68 in, Inseam 30 in, Size 6XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Smoke/Co Alarm & Voice (SC7010BV)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- NOTCH EQUIPMENT SHERRILLtree Locking Steel Snap Hook 3/4in gate (33728)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- GVS-RPB RPB Safety-Heavy Duty Blast Suit, XXXXL (07-755-XXXXL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 3X (4877DN RG 3XL)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, White, PK25, 4XL, White (2019)
- INTERNATIONAL ENVIROGUARD M, Blue, Zipper with Storm Flap (9012-M)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- Lakeland Coveralls & Overalls