Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 70, 66x30, White
Mfr # PBLC314-2470
Zoro # G5191347
product price: $68.99
/ea
Sold in multiples of 12 for $827.88
$827.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2470
- Zoro # G5191347
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 6XL |
Fits Chest Size | 70 in |
Fits Waist Size | 66 in |
Maximum Chest Size | 70 in |
Maximum Waist Size | 66 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Number of Outside Pockets | 0 |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 70 in, Maximum Waist Size 66 in, Inseam 30 in, Size 6XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-734-5PK (HWL-535-734-5PK)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 10 PK, NIOSH Approved (815394)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (5400S)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- MAGID Cbg65Dhlr Grey 88/12 Cotton/Nylon Fr Coverall (Mbi Logo), (CBG65DHLRTL)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- Lakeland Workwear and Protective Clothing