Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 66, 62x30, White
Mfr # PBLC314-2466
Zoro # G5181477
Sold in multiples of 12 for $769.80
$769.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # PBLC314-2466
- Zoro # G5181477
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Fits Chest Size | 66 in |
Fits Waist Size | 62 in |
Maximum Chest Size | 66 in |
Maximum Waist Size | 62 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 66 in, Maximum Waist Size 62 in, Inseam 30 in, Size 5XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- NMC Danger Do Not Enter Sign, D104P (D104P)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, XL (LUX-TJRE-YXL)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, L, White, PK25, L, White (2029)
- PROPPER Extrication Suit, L, Inseam 32", Mens (F51412X250L2)
- Lakeland Workwear