Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 58, 54x30, White
Mfr # PBLC314-2458
Zoro # G5191331
product price: $64.15
/ea
Sold in multiples of 12 for $769.80
$769.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 30 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2458
- Zoro # G5191331
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 58 in |
Fits Waist Size | 54 in |
Maximum Chest Size | 58 in |
Maximum Waist Size | 54 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 30 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 58 in, Maximum Waist Size 54 in, Inseam 30 in, Size 3XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- GVS-RPB Nylon Cape, Nv3-750 (NV3-750)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- CLEMCO Blast Suit, Medium (22914)
- POLAR PLUS Men's Insulated Coverall, S, Navy, Nylon (22013-RSMLB)
- Lakeland Workwear and Protective Clothing