Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 56, 54x30, White
Mfr # PBLC314-2456
Zoro # G5181355
product price: $69.99
/ea
Sold in multiples of 12 for $839.88
$839.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size 3XL
- Fits Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2456
- Zoro # G5181355
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 56 in |
Fits Waist Size | 54 in |
Maximum Chest Size | 56 in |
Maximum Waist Size | 54 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Fabric Weight | 7.5 oz |
Hammer Loop | No |
Gender | Unisex |
Inseam | 30 in |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 56 in, Maximum Waist Size 54 in, Inseam 30 in, Size 3XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Ridgeit Anchor 11 (00500)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXXL (07-755-XXXL)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- Lakeland Coveralls & Overalls