Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 52, 50x29, White
Mfr # PBLC314-2452
Zoro # G5181407
product price: $54.99
/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 29 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2452
- Zoro # G5181407
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Maximum Chest Size | 52 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 52 in, Maximum Waist Size 50 in, Inseam 29 in, Size 2XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- ANSELL 24" Chemical Resistant Gloves, PVC, 7, 1 PR (23-201)
- DIXON Quick Connect Spray Nozzle, 25deg. (MSP425)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- CARHARTT Bib Overall, M, Brown (104393-BRN)
- ANSELL Coverall, M, Red, Polyester (66-667)
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-BROWN- (WB041)
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- Lakeland Workwear and Protective Clothing