Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 50, 45x29, White
Mfr # PBLC314-2450
Zoro # G5181416
product price: $54.99
/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size XL
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2450
- Zoro # G5181416
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 50 in |
Fits Waist Size | 45 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 45 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Gender | Unisex |
Number of Outside Pockets | 0 |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 50 in, Maximum Waist Size 45 in, Inseam 29 in, Size XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- PORTWEST Iona Cotton Coverall, Med (C814)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- Lakeland Workwear