Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 48, 45x29, White
Mfr # PBLC314-2448
Zoro # G5181425
product price: $54.99
/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 29 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2448
- Zoro # G5181425
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Fits Waist Size | 45 in |
Maximum Waist Size | 45 in |
Maximum Chest Size | 48 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 48 in, Maximum Waist Size 45 in, Inseam 29 in, Size XL, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- FORNEY Split Back Cowhide Leather Driver Work Gloves Menfts XL (53125)
- UNIQUE ACCESSORIES Unique Accessories 17380 Black Deer Alert Warning Device (797472)
- PYRAMEX Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series (BH9010)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- GVS-RPB RPB Safety Blast Suit Small (07-755-S)
- Lakeland Workwear