Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 46, 41x29, White
Mfr # PBLC314-2446
Zoro # G5181434
product price: $50.89
/ea
Sold in multiples of 12 for $610.68
$610.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size L
- Fits Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2446
- Zoro # G5181434
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 46 in |
Fits Waist Size | 41 in |
Maximum Chest Size | 46 in |
Maximum Waist Size | 41 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Hammer Loop | No |
Number of Outside Pockets | 0 |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 46 in, Maximum Waist Size 41 in, Inseam 29 in, Size L, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-L)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- REFRIGIWEAR Coverall Suit With Hood Sage 2Xl (0381RSAG2XL)
- MAGID Cbg65Dhlr Grey 88/12 Cotton/Nylon Fr Coverall (Mbi Logo), (CBG65DHLRTL)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- Lakeland Workwear and Protective Clothing