Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 44, 41x29, White
Mfr # PBLC314-2444
Zoro # G5181382
product price: $56.99
/ea
Sold in multiples of 12 for $683.88
$683.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size L
- Fits Chest Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2444
- Zoro # G5181382
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 44 in |
Fits Waist Size | 41 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 41 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Gender | Unisex |
Inseam | 29 in |
Fabric Weight | 7.5 oz |
Number of Outside Pockets | 0 |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 44 in, Maximum Waist Size 41 in, Inseam 29 in, Size L, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Fill Adaptor Amerex (2141)
- MARCOM Marcom Training Booklet: Fitness and Wellness, Includes One-Page Quiz, English/Spanish, PK15 (B000FTW0EM)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, X-Large, Blue (FB-85 XL)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- Lakeland Coveralls & Overalls