Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 42, 36x29, White
Mfr # PBLC314-2442
Zoro # G5181373
product price: $56.99
/ea
Sold in multiples of 12 for $683.88
$683.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 29 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2442
- Zoro # G5181373
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 42 in |
Fits Waist Size | 36 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 42 in, Maximum Waist Size 36 in, Inseam 29 in, Size M, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tread, Black, 4 in x 30 ft. (710-4X30)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-2 (TDF902VPE)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- TOUGH DUCK Insulated Duck Coverall Brown, MS (WC010)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- Lakeland Workwear