Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 38, 32x29, White
Mfr # PBLC314-2438
Zoro # G5181391
product price: $54.99
/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 29 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2438
- Zoro # G5181391
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 38 in |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Maximum Chest Size | 38 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Hammer Loop | No |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 38 in, Maximum Waist Size 32 in, Inseam 29 in, Size S, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- GVS-RPB RPB Safety Blast Suit Small (07-755-S)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- Lakeland Workwear