Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 36, 32x29, White
Mfr # PBLC314-2436
Zoro # G5181443
product price: $56.99
/ea
Sold in multiples of 12 for $683.88
$683.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Inseam 29 in
- Insulated No
- Gender Unisex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2436
- Zoro # G5181443
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 36 in |
Fits Waist Size | 32 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 32 in |
Details
Item | Lab Coverall |
Fabric Weight | 7.5 oz |
Inseam | 29 in |
Insulated | No |
Gender | Unisex |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Number of Outside Pockets | 0 |
Application | Lab |
Insulated for Cold Conditions | No |
Includes Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 36 in, Maximum Waist Size 32 in, Inseam 29 in, Size S, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black/Silver (SB3-A1-3R3)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Standard (S2390)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- S AND H INDUSTRIES ALC 41421 Nylon Blast Suit Blue Medium, Nylon/Cotton (41421)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9019-XL)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9015-2XL)
- 2W INTERNATIONAL Chemical Coverall, 4X-Large, Green (8035-CL 4XL)
- Lakeland Workwear and Protective Clothing